Shop All Garage Door Bearings
American Garage Door Supply
Univ Center Bearing, 11 Ga, 3-3/8 to 6in
Mfr # BCU-L
Zoro # G5004921
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty 11 Gauge Galvinized Steel
- For Use With Garage Doors
- Includes Mounting Flange, Projects Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # BCU-L
- Zoro # G5004921
- Country of Origin United States
- Category Garage Door Bearings
Details
Type | Heavy Duty 11 Gauge Galvinized Steel |
For Use With | Garage Doors |
Item | Universal Center Bearing |
Includes | Mounting Flange, Projects Left |
Description
Universal Center Bearing, Includes Mounting Flange, Projects Left, Type Heavy Duty 11 Gauge Galvinized Steel, For Use With Garage Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK BRSS 1-3/16"" 1PK (130D)
- ADAMS RITE Flush Locksets (4430-09-00-00-IB)
- RUBY FURNITURE SLIDERS 8PK (16681-12)
- LCN 2010-3077T LH AL Door Closer Arms (2010-3077T LH 689)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1-1/4 ID to 2 In OD, PK4 (B125)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In. Inner Dia., PK4 (B100)
- AMERICAN GARAGE DOOR SUPPLY Bearing Flat End Plate, 10 Ga, 5-5/8 In (B1-BFEB558)
- AMERICAN GARAGE DOOR SUPPLY Football Bearing, 1 In ID, PK4 (FCU33810)
- AMERICAN GARAGE DOOR SUPPLY Left Hand Cable Drum & Bearing Assy (TD-DBA100-LH)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 12 Ga, 3-3/8 In, PR (B1-BF338-EBF)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 3-3/8 In, PR (B1-BF338)
- American Garage Door Supply Garage Door Bearings