Shop All Garage Door Brackets
American Garage Door Supply
Top Bracket, SS, Low Headroom, PK2
Mfr # HTLS
Zoro # G7358443
product price: $64.19
/pk 2, $32.10/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty 12 Gauge Rust Resistant 304 Stainless Steel, Universal Design
- For Use With Low Headroom Garage Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # HTLS
- Zoro # G7358443
- Country of Origin United States
- Category Garage Door Brackets
Details
Type | Heavy Duty 12 Gauge Rust Resistant 304 Stainless Steel, Universal Design |
For Use With | Low Headroom Garage Doors |
Item | Top Bracket |
Description
Top Bracket, Type Heavy Duty 12 Gauge Rust Resistant 304 Stainless Steel, Universal Design, For Use With Low Headroom Garage Doors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1022-SE1 SEGAL (DL 22 T 102) (ILCO-1022-SE1)
- ZORO SELECT 1 in W x 30 in H Nickel Continuous Hinge (1CCG5)
- BARSKA Key Cabinet, 100 Capacity, 21-3/4" H (CB12956)
- HARDWARE RESOURCES Rear Bracket Pack for Self-close Epoxy Slide - Screws Included 2PK (9000-R)
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 4 In., PK2 (SP400)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 9 In., Dia. 2 In., PK4 (R2197)
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 3 In., PK2 (SP300)
- AMERICAN GARAGE DOOR SUPPLY Top Roller Bracket, PK2 (HTUS)
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 (HB138)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 In., Dia. 3 In., PK4 (R3177)
- AMERICAN GARAGE DOOR SUPPLY Lift Handle (LH3)
- American Garage Door Supply Garage Door Brackets