Shop All Garage Door Brackets
American Garage Door Supply
Step Plate Vertical, PK4
Mfr # SPV3
Zoro # G2970572
original price:
$9.69
10% off
new price: $8.69
/pk 4, $2.17/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Type Step Plate Vertical
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # SPV3
- Zoro # G2970572
- Country of Origin United States
- Category Garage Door Brackets
Details
Item | Steel Garage Door Locking Components |
Finish | Galvanized |
Material | Steel |
Type | Step Plate Vertical |
Construction | Steel |
Description
Steel Garage Door Locking Components, Step Plate Vertical, Steel, Galvanized Finish, Steel, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 5/8"H x 2-1/2"W x 76"L Alum. Rain Drip Guard (16DKB-76)
- ROCKWOOD Rigid Door Stop, Cast Brass, Gray (474.26D)
- BALDWIN Reserve Lifetime Brass Latches (8BR0301-001)
- EKENA MILLWORK 3"H x 2"P x 3 5/8"F x 94 1/2"L Dentil Crown Moulding (MLD03X02X03DE)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 3 In., PK4 (RMS3147)
- AMERICAN GARAGE DOOR SUPPLY Lift Handle (LH3)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 3 In., PK4 (RMSP3147)
- AMERICAN GARAGE DOOR SUPPLY Inside Lock Mechanism (LI3)
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 (HB138)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 2 In., PK4 (RMS2147)
- DURA-LIFT Ultra-Life MAX Plus 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLMR6200ZZPB)
- American Garage Door Supply Garage Door Brackets