Shop All Garage Door Springs
American Garage Door Supply
Spring Lift Cable, 5/32 In, 140 In., PK2
Mfr # CAS532-140
Zoro # G3247474
product price: $65.55
/pk 2, $32.78/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length (In.) 140 in
- Outside Dia. 1563/10000 in
- Category Type Closet Door Hardware
- Includes Thimble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # CAS532-140
- Zoro # G3247474
- Country of Origin United States
- Category Garage Door Springs
Dimensions
Length (In.) | 140 in |
Outside Dia. | 1563/10000 in |
Details
Material | Stainless Steel |
Item | Stainless Steel Spring Lift Cable Assembly |
Category Type | Closet Door Hardware |
Includes | Thimble |
Description
Stainless Steel Spring Lift Cable Assembly, Stainless Steel, Length (In.) 140 in, Outside Dia. 1563/10000 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Entry Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX53PSAT626)
- LUCKY LINE PROD Retractable Key Chain (43451)
- STRYBUC Patio Door Handle 10in Overall (13-530W-E)
- X1 TOOLS R-219 Square O-Ring ID: 1 5/16, CS 1/8, OD 1 9/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R219x6)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAS18-140)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAG18-140)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAS18-164)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 116 In., PK2 (CAG18-116-NT)
- PRIME-LINE Sprng Garge Dr Slv150Pul (GD12195)
- NATIONAL MFG/SPECTRUM BRANDS HHI 25"X110Lb Garext Spring (N281-022)
- E900 HARDWARE P542 42 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P542)
- American Garage Door Supply Garage Door Springs