Shop All Garage Door Springs
American Garage Door Supply
Spring Lift Cable, 5/32 In, 140 In., PK2
Mfr # CAG532-140
Zoro # G3071941
product price: $45.99
/pk 2, $23.00/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Length (In.) 140 in
- Outside Dia. 1563/10000 in
- Includes Thimble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # CAG532-140
- Zoro # G3071941
- Country of Origin United States
- Category Garage Door Springs
Dimensions
Length (In.) | 140 in |
Outside Dia. | 1563/10000 in |
Details
Finish | Galvanized |
Material | Steel |
Item | Galvanized Steel Spring Lift Cable Assembly |
Includes | Thimble |
Construction | Steel |
Description
Galvanized Steel Spring Lift Cable Assembly, Steel, Galvanized Finish, Length (In.) 140 in, Outside Dia. 1563/10000 in, Steel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- E-Z-GUTTER GUARD E-Z-Flow Perforated Black Aluminum Gutter Guards for 5in Gutter, Covers 39.25ft (1035 BK)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Black (SDP25U19)
- LARSON Larson QuickFit 20297807 Door Handleset, Metal, Brass (20297807)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 116 In., PK2 (CAG18-116-NT)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAG18-140)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAS18-140)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAS18-164)
- E900 HARDWARE P730 30 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P730)
- G.A.S. HARDWARE 100 lb. Heavy-Duty Double-Looped Garage Door Extension Spring 2-Pack - TAN (ES-100-TAN)
- DURA-LIFT 0.207 in. Wire x 2 in. D x 31 in. L Torsion Spring in Yellow Right Wound for Sectional Garage Doors (DLTY231R)
- American Garage Door Supply Garage Door Springs