Shop All Garage Door Springs
American Garage Door Supply
Spring Lift Cable, 1/8 In, 140 In., PK2
Mfr # CAS18-140
Zoro # G2975831
product price: $47.85
/pk 2, $23.93/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length (In.) 140 in
- Outside Dia. 1/8 in
- Category Type Closet Door Hardware
- Includes Thimble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # CAS18-140
- Zoro # G2975831
- Country of Origin United States
- Category Garage Door Springs
Dimensions
Length (In.) | 140 in |
Outside Dia. | 1/8 in |
Details
Material | Stainless Steel |
Item | Stainless Steel Spring Lift Cable Assembly |
Category Type | Closet Door Hardware |
Includes | Thimble |
Description
Stainless Steel Spring Lift Cable Assembly, Stainless Steel, Length (In.) 140 in, Outside Dia. 1/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: KingstonGrade 2 Privacy commercial lever / Satin Chrome (KWS-733KNL-UL-26D)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK25 (M38801.030.0160)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LL1031-05-41)
- PRIME-LINE Handle Set Slide Scrn Dr (121087)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAS18-164)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 116 In., PK2 (CAG18-116-NT)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAG18-140)
- E900 HARDWARE P328 28 in. Plug-End Extension Spring (0.244 in. No. 3 Wire) (P328)
- DURA-LIFT 0.225 in. Wire x 2 in. D x 27 in. L Torsion Spring in Red Right Wound for Sectional Garage Doors (DLTR227R)
- PRIME-LINE Sprng Garag Dr Yel 70Pul (GD12202)
- DURA-LIFT 0.225 in Wirex2 in Dx31 in L Torsion Springs Red Left & Right Wound Pair Sectional Garage Doors (DLTR231B)
- American Garage Door Supply Garage Door Springs