Shop All Garage Door Springs
American Garage Door Supply
Spring Lift Cable, 1/8 In, 104 In., PK2
Mfr # CAS18-104
Zoro # G3234445
product price: $35.69
/pk 2, $17.85/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length (In.) 104 in
- Outside Dia. 1/8 in
- Includes Thimble
- Category Type Closet Door Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # CAS18-104
- Zoro # G3234445
- Country of Origin United States
- Category Garage Door Springs
Dimensions
Length (In.) | 104 in |
Outside Dia. | 1/8 in |
Details
Material | Stainless Steel |
Item | Stainless Steel Spring Lift Cable Assembly |
Includes | Thimble |
Category Type | Closet Door Hardware |
Description
Stainless Steel Spring Lift Cable Assembly, Stainless Steel, Length (In.) 104 in, Outside Dia. 1/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 9/32 in (1XTE7)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12ft. - Candy Corn (03_102)
- BEST 1-5/8" W x 4" H Prime Coat Door and Butt Hinge (F179 4X4 DOOR HINGE P STL)
- SPEC Compression Spring Music Wire, PK5, C06600722500S (C06600722500S)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAG18-140)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 116 In., PK2 (CAG18-116-NT)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAS18-140)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAS18-164)
- DURA-LIFT 0.250 in Wirex2 in Dx39 in L Torsion Springs Gold Left & Right Wound Pair Sectional Garage Doors (DLTGO239B)
- G.A.S. HARDWARE 160 lb. Heavy-Duty Double-Looped Garage Door Extension Spring 2-Pack - BROWN (ES-160-BROWN)
- G.A.S. HARDWARE 110 lb. Heavy-Duty Double-Looped Garage Door Extension Spring 2-Pack - WHITE (ES-110-WHITE)
- American Garage Door Supply Garage Door Springs