Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Sheet Door, 7/64" Door Thickness
Mfr # M201HD-14X14
Zoro # G0997731
product price: $5,097.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$5,097.99
Free 30-Day Returns
Key Features
- Door Height 14 ft
- Color White
- Opening Height 14 ft
- Opening Width 14 ft
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M201HD-14X14
- Zoro # G0997731
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 14 ft |
Opening Height | 14 ft |
Opening Width | 14 ft |
Door Width | 6 1/4 in |
Minimum Height Clearance | 15 ft 11 in |
Details
Item | Sheet Door |
Color | White |
Insulated | No |
Includes Windows | No |
Finish | Polyester |
Door Thickness | 7/64 in |
Door Seals | No |
Curtain Wall Mounting | Face Mount |
Roll Up Door Operation | Manual Chain Hoist |
Door Material | Galvanized Steel |
Curtain/Door Mounting | Face Mount |
Slat Shape | Flat |
End Lock | No |
Curtain/Slat Gauge | 26 |
Hood Included | No |
Description
Item Sheet Door, Opening Height 14 ft, Opening Width 14 ft, Door Height 14 ft, Door Width 6 1/4 in, Door Material Galvanized Steel, Color White, Door Thickness 7/64 in, Minimum Height Clearance 15 ft 11 in, Insulated No, Includes Windows No, Curtain/Slat Gauge 26, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape Flat, Hood Included No, End Lock No, Curtain/Door Mounting Face Mount, Door Seals No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain Sling, 5 ft. L, SGG Sling Type (200003049)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- ZORO SELECT Wagon Truck With 5th Wheel, 38 In L (39E656)
- TRI-ARC Mobile Step Stand, Steel, Serrated, 16inW (WLSR001162)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RD25CBL)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RDCBL)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20-P)
- American Garage Door Supply Dock Gates & Doors