Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Sheet Door, 7/64" Door Thickness
Mfr # M201HD-12X8
Zoro # G0997418
product price: $3,524.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,524.99
Free 30-Day Returns
Key Features
- Door Height 8 ft
- Color White
- Opening Height 8 ft
- Opening Width 12 ft
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M201HD-12X8
- Zoro # G0997418
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Opening Height | 8 ft |
Opening Width | 12 ft |
Door Width | 6 1/4 in |
Minimum Height Clearance | 9 ft 8 in |
Details
Item | Sheet Door |
Color | White |
Insulated | No |
Includes Windows | No |
Finish | Polyester |
Door Thickness | 7/64 in |
Door Material | Galvanized Steel |
Curtain/Door Mounting | Face Mount |
Slat Shape | None |
Curtain/Slat Gauge | 26 |
Curtain Wall Mounting | Face Mount |
Door Seals | No |
Roll Up Door Operation | Manual Chain Hoist |
End Lock | No |
Hood Included | No |
Description
Item Sheet Door, Opening Height 8 ft, Opening Width 12 ft, Door Height 8 ft, Door Width 6 1/4 in, Door Material Galvanized Steel, Color White, Door Thickness 7/64 in, Minimum Height Clearance 9 ft 8 in, Insulated No, Includes Windows No, Curtain/Slat Gauge 26, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape None, Hood Included No, End Lock No, Curtain/Door Mounting Face Mount, Door Seals No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 1-1/2 Cu. Yd., 4000 Lb. Cap., Gray (989013)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1601DX2)
- DAYTON Round Sling, Eye and Eye, 4 ft., 8400 lb. (2MJR6)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- CHASE Swinging Dr, 7x6ft, Beige, Polyethylene, PR (7284RDBEI)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-20-P)
- ZORO SELECT Dock Shelter, 30 In, For 10 Ft Doors (D-750-30)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RXHDCGR)
- American Garage Door Supply Dock Gates & Doors