Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Sheet Door, 7/64" Door Thickness
Mfr # M201HD-12X10
Zoro # G0997698
product price: $3,901.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,901.99
Free 30-Day Returns
Key Features
- Door Height 10 ft
- Color White
- Opening Height 10 ft
- Opening Width 12 ft
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M201HD-12X10
- Zoro # G0997698
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 10 ft |
Opening Height | 10 ft |
Opening Width | 12 ft |
Door Width | 6 1/4 in |
Minimum Height Clearance | 11 ft 9 in |
Details
Item | Sheet Door |
Color | White |
Insulated | No |
Includes Windows | No |
Finish | Polyester |
Door Thickness | 7/64 in |
Hood Included | No |
Curtain/Slat Gauge | 26 |
Door Seals | No |
Slat Shape | None |
Curtain Wall Mounting | Face Mount |
End Lock | No |
Roll Up Door Operation | Manual Chain Hoist |
Curtain/Door Mounting | Face Mount |
Door Material | Galvanized Steel |
Description
Item Sheet Door, Opening Height 10 ft, Opening Width 12 ft, Door Height 10 ft, Door Width 6 1/4 in, Door Material Galvanized Steel, Color White, Door Thickness 7/64 in, Minimum Height Clearance 11 ft 9 in, Insulated No, Includes Windows No, Curtain/Slat Gauge 26, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape None, Hood Included No, End Lock No, Curtain/Door Mounting Face Mount, Door Seals No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (CF020-20)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS07)
- MAZZELLA Lift America 10' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152039)
- ZORO SELECT Hardware Kit, 1MDU4 and 12F621 (33UD33)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RDRBL)
- CHASE Swinging Door, 7 x 5 ft, Cadet Blue, PR (6084RDCBL)
- CHASE Swinging Door, 8 x 5 ft, Navy Blue, PR (6096RDNAV)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RBLA)
- American Garage Door Supply Dock Doors, Seals & Shelters