Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Sheet Door, 1/16" Door Thickness
Mfr # M201-12X14
Zoro # G0994487
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,933.99
Free 30-Day Returns
Key Features
- Door Height 14 ft
- Color White
- Opening Height 14 ft
- Opening Width 12 ft
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # M201-12X14
- Zoro # G0994487
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 14 ft |
Opening Height | 14 ft |
Opening Width | 12 ft |
Door Width | 4 1/4 in |
Minimum Height Clearance | 15 ft 11 in |
Details
Item | Sheet Door |
Color | White |
Insulated | No |
Includes Windows | No |
Finish | Polyester |
Door Thickness | 1/16 in |
End Lock | No |
Curtain/Slat Gauge | 26 |
Slat Shape | None |
Roll Up Door Operation | Manual Chain Hoist |
Door Seals | No |
Curtain/Door Mounting | Face Mount |
Curtain Wall Mounting | Face Mount |
Hood Included | No |
Door Material | Galvanized Steel |
Description
Item Sheet Door, Opening Height 14 ft, Opening Width 12 ft, Door Height 14 ft, Door Width 4 1/4 in, Door Material Galvanized Steel, Color White, Door Thickness 1/16 in, Minimum Height Clearance 15 ft 11 in, Insulated No, Includes Windows No, Curtain/Slat Gauge 26, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape None, Hood Included No, End Lock No, Curtain/Door Mounting Face Mount, Door Seals No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Heavy-Duty, 6" Wheel Dia. (416P26)
- US CARGO CONTROL 3/16" Galvanized Drop Forged Wire Rope Clips (25 pack) (GDFWRC316-25PK)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- BISON LIFTING EQUIPMENT 3 Ton Plain Trolley, 3.47" - 6.6" (PT030)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- CHASE Swinging Door, 8 x 7 ft, Cloud Gray, PR (8496RDCGR)
- KELLEY Chain Cups, Cup ( Holdown Release ) (066-091)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RDXHDCGR)
- CHASE Swinging Door, 8 x 5 ft, Cadet Blue, PR (6096RDCBL)
- American Garage Door Supply Dock Doors, Seals & Shelters