Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Sheet Door, 1/16" Door Thickness
Mfr # M201-12X10
Zoro # G0994502
product price: $3,098.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,098.99
Free 30-Day Returns
Key Features
- Door Height 10 ft
- Color White
- Opening Height 10 ft
- Opening Width 12 ft
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M201-12X10
- Zoro # G0994502
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 10 ft |
Opening Height | 10 ft |
Opening Width | 12 ft |
Door Width | 4 1/4 in |
Minimum Height Clearance | 11 ft 9 in |
Details
Item | Sheet Door |
Color | White |
Insulated | No |
Includes Windows | No |
Finish | Polyester |
Door Thickness | 1/16 in |
Curtain Wall Mounting | Face Mount |
Slat Shape | None |
Roll Up Door Operation | Manual Chain Hoist |
Curtain/Door Mounting | Face Mount |
Curtain/Slat Gauge | 26 |
Door Material | Galvanized Steel |
Hood Included | No |
End Lock | No |
Door Seals | No |
Description
Item Sheet Door, Opening Height 10 ft, Opening Width 12 ft, Door Height 10 ft, Door Width 4 1/4 in, Door Material Galvanized Steel, Color White, Door Thickness 1/16 in, Minimum Height Clearance 11 ft 9 in, Insulated No, Includes Windows No, Curtain/Slat Gauge 26, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape None, Hood Included No, End Lock No, Curtain/Door Mounting Face Mount, Door Seals No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Brake Disc (TCS426230430)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb., Blu (1NUX8)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A1E20B4W4C2P3)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- CHASE Swinging Door, 8 x 8 ft, Cloud Gray, PR (9696RD25CGR)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-10-P)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RD25RBL)
- American Garage Door Supply Dock Gates & Doors