Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Rolling Slat Door, 3/16" Door Thickness
Mfr # M422-12X8
Zoro # G0997810
product price: $7,408.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,408.99
Free 30-Day Returns
Key Features
- Door Height 8 ft
- Color White
- Opening Height 8 ft
- Opening Width 12 ft
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M422-12X8
- Zoro # G0997810
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Opening Height | 8 ft |
Opening Width | 12 ft |
Door Width | 4 1/4 in |
Minimum Height Clearance | 9 ft 8 in |
Details
Item | Rolling Slat Door |
Color | White |
Insulated | No |
Includes Windows | No |
Finish | Polyester |
Door Thickness | 3/16 in |
End Lock | Yes |
Door Material | Galvanized Steel |
Slat Shape | Flat |
Door Seals | No |
Roll Up Door Operation | Manual Chain Hoist |
Curtain/Door Mounting | Face Mount |
Curtain Wall Mounting | Face Mount |
Curtain/Slat Gauge | 22 |
Hood Included | Yes |
Description
Item Rolling Slat Door, Opening Height 8 ft, Opening Width 12 ft, Door Height 8 ft, Door Width 4 1/4 in, Door Material Galvanized Steel, Color White, Door Thickness 3/16 in, Minimum Height Clearance 9 ft 8 in, Insulated No, Includes Windows No, Curtain/Slat Gauge 22, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape Flat, Hood Included Yes, End Lock Yes, Curtain/Door Mounting Face Mount, Door Seals No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 12-1/4H (MGF12)
- HARRINGTON Chain Spring (ER1DL9051)
- CROSBY Fist Grip, Double Saddle, 5/16in (1010499)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50637BK)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- CHASE Swinging Door, 8 x 5 ft, Cadet Blue, PR (6096RDCBL)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RD25CBL)
- CHASE Flexible Swinging Door, 7 x 6 ft, Black, PR (AIR2007284BLA)
- American Garage Door Supply Dock Doors, Seals & Shelters