Shop All Garage Door Hinges
American Garage Door Supply
Rolled Weatherseal, White, 150 ft
Mfr # CS-RDS258W-R
Zoro # G5040296
original price:
$543.40
29% off
new price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Garage doors
- Type White, 150 ft
- Includes Dual Durometer Vinyl Construction, 1 in Measuring Scale Embossed on Back, 2-5/8 in Stop Molding with 1-1/4 in Blade and Dispensing Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # CS-RDS258W-R
- Zoro # G5040296
- Country of Origin United States
- Category Garage Door Hinges
Details
For Use With | Garage doors |
Type | White, 150 ft |
Item | Perimeter Rolled Weatherseal |
Includes | Dual Durometer Vinyl Construction, 1 in Measuring Scale Embossed on Back, 2-5/8 in Stop Molding with 1-1/4 in Blade and Dispensing Box |
Description
Perimeter Rolled Weatherseal, Includes Dual Durometer Vinyl Construction, 1 in Measuring Scale Embossed on Back, 2-5/8 in Stop Molding with 1-1/4 in Blade and Dispensing Box, Type White, 150 ft, For Use With Garage doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 12" TANDEM plus 563H Full Extension Concealed Undermount Soft Close Slide, One Pair (563H3050B)
- CORBIN RUSSWIN 6-Pin Keyblank, N3 Keyway, Coined Logo Only, 50 Pack (N3-6PIN-10 (50PK))
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 5 (TC205-BC-AL)
- RIXSON Electromagnetic Door Holders 998512 689 (998512M 689)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H711)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJO, L 5 ft (CCD525-3)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 3 In H, PK4 (HSO112)
- AMERICAN GARAGE DOOR SUPPLY Door Pull Strap, 2 In x 24 In (TD-PLW224)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS312)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, White, 100 ft Rolls (WRJR-W-R)
- American Garage Door Supply Garage Door Hinges