Shop All Garage Door Hinges
This Product is Discontinued
American Garage Door Supply
Roll Up Door Guard, 10 ft x 14 ft (Discontinued)
Mfr # RUDG-1
Zoro # G7287831
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. Model Number Garage Doors 10 ft x 14 ft
- For Use With Garage Doors 10 ft x 14 ft
- Type Swing Arm
- Includes ANSI Approved Safety Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # RUDG-1
- Zoro # G7287831
- Country of Origin United States
- Category Garage Door Hinges
Details
Item | Roll Up Door Guard |
For Use With Mfr. Model Number | Garage Doors 10 ft x 14 ft |
For Use With | Garage Doors 10 ft x 14 ft |
Type | Swing Arm |
Includes | ANSI Approved Safety Tape |
Description
Roll Up Door Guard, Includes ANSI Approved Safety Tape, For Use With Mfr. Model Number Garage Doors 10 ft x 14 ft, Type Swing Arm, For Use With Garage Doors 10 ft x 14 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.