Shop All Garage Door Hinges
American Garage Door Supply
Retractable Coil Cord, 18/2 SJEO, L 4 ft
Mfr # CCD420-2
Zoro # G7368891
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Car Wash Electric Door Openers
- For Use With Car Wash Electric Door Openers
- Includes Retracted Length 4 ft, Extended Length 20 ft and 6 in Tangent Leads
- Type AWG Wire/Conductors 18/2 SJEO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # CCD420-2
- Zoro # G7368891
- Country of Origin United States
- Category Garage Door Hinges
Details
Item | Retractable Coil Cord |
For Use With Mfr. Model Number | Car Wash Electric Door Openers |
For Use With | Car Wash Electric Door Openers |
Includes | Retracted Length 4 ft, Extended Length 20 ft and 6 in Tangent Leads |
Type | AWG Wire/Conductors 18/2 SJEO |
Description
Retractable Coil Cord, Includes Retracted Length 4 ft, Extended Length 20 ft and 6 in Tangent Leads, For Use With Mfr. Model Number Car Wash Electric Door Openers, Type AWG Wire/Conductors 18/2 SJEO, For Use With Car Wash Electric Door Openers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG FLOORING VC Tile, Imp Texture, Wht Out, 12x12, PK45 (57518031)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Brushed Chrome (DL-LSV53-US26D)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (100B3X1/8-250)
- DELTANA Round Universal Floor Bumper 3 Black Finish (UFB6000U19)
- AMERICAN GARAGE DOOR SUPPLY Keyed T Handle, Chrome, 5/16 x 4-1/4 In (LKTH51612)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 11ft 4in, For 12ft Door, PR (T212VR)
- AMERICAN GARAGE DOOR SUPPLY Flanged Serrated Hex Nut, Zinc, PK16 (NUTFZ14)
- AMERICAN GARAGE DOOR SUPPLY Fork Extension Spring, 3 In Pulley, PK2 (SP-3S)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 04, PK2 (JB-4)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H314)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 2 In Brush (BP4122-10)
- American Garage Door Supply Garage Door Hinges