Shop All Garage Door Opener Accessories
This Product is Discontinued
American Garage Door Supply
Radio Control Transmitter, 1 Channel (Discontinued)
Mfr # 9931T
Zoro # G4997833
This Product is Discontinued
Key Features
- Type 1 Channel
- Includes 9V Battery and Visor Clip
- For Use With (1) Door
- Receiver Size (In.) 2-1/4 x 4-5/8 x 1
- Hz 318 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 9931T
- Zoro # G4997833
- Country of Origin China
- Category Garage Door Opener Accessories
Dimensions
Receiver Size (In.) | 2-1/4 x 4-5/8 x 1 |
Details
Item | Radio Control Transmitter |
Type | 1 Channel |
Includes | 9V Battery and Visor Clip |
For Use With | (1) Door |
Hz | 318 MHz |
Voltage | 9V DC |
Description
Radio Control Transmitter, 1 Channel, Receiver Size (In.) 2-1/4 x 4-5/8 x 1, Voltage 9V DC, 318 MHz, For Use With (1) Door, Includes 9V Battery and Visor Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.