Shop All Garage Door Opener Accessories
American Garage Door Supply
Radio Control Set, 1 Channel, 1 Door
Mfr # 9931S
Zoro # G4997842
original price:
$199.19
13% off
new price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Channel
- Includes (1) Mfr. No. MVP-1 and (1) Mfr. No. 9931S
- For Use With (1) Door
- Hz 318 MHz
- Accessory Type Radio Control Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 9931S
- Zoro # G4997842
- Country of Origin China
- Category Garage Door Opener Accessories
Details
Item | Radio Control Set |
Type | 1 Channel |
Includes | (1) Mfr. No. MVP-1 and (1) Mfr. No. 9931S |
For Use With | (1) Door |
Hz | 318 MHz |
Accessory Type | Radio Control Set |
Description
Radio Control Set, 1 Channel, 318 MHz, For Use With (1) Door, Includes (1) Mfr. No. MVP-1 and (1) Mfr. No. 9931S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- CCL Enclosure Lock, Keyed Different, CAT45 Key (15767C45)
- EKENA MILLWORK 76" Bottom Width x 82 1/4" Top Width x 9"H x 1"P Traditional Crosshead (CRH09X76)
- LINEAR Swing Gate Operator, For Dual Gate Use (PRO-SW2002XLS)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BX)
- AMERICAN GARAGE DOOR SUPPLY Flush Mount Center Hinge, PK4 (TD-HWC100)
- AMERICAN GARAGE DOOR SUPPLY Flush Mounting Adj Top Fixture, PK2 (TD-TFT100)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 2" x 2", 10 ft. (BNS22-10)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Jack Shaft Mount (CH401JR1)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-1/8-in Straight Holder, 1-1/2-in Brush, 12-ft. (BNS118150-12)
- PRIME-LINE Handle T Garage Diecast (GD52121)
- American Garage Door Supply Garage Door Opener Accessories