Shop All Garage Door Opener Accessories
American Garage Door Supply
Radio Control, 2 Channel, With Visor Clip
Mfr # DT2A
Zoro # G5640817
original price:
$91.09
5% off
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Channel
- Receiver Size (In.) 2-1/4 x 7/8 x 3-3/4
- Includes 9V Battery and Visor Clip
- For Use With (2) Doors
- Transmitter 2-1/4 in x 7/8 in x 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # DT2A
- Zoro # G5640817
- UPC # 781524704505
- Country of Origin China
- Category Garage Door Opener Accessories
Dimensions
Receiver Size (In.) | 2-1/4 x 7/8 x 3-3/4 |
Details
Item | Radio Control |
Type | 2 Channel |
Includes | 9V Battery and Visor Clip |
For Use With | (2) Doors |
Transmitter | 2-1/4 in x 7/8 in x 3-3/4 in |
Voltage | 9V DC |
Hz | 310 MHz |
Accessory Type | Radio Control |
Description
Radio Control, 2 Channel, 2-1/4 in x 7/8 in x 3-3/4 in, Voltage 9V DC, 310 MHz, For Use With (2) Doors, Includes 9V Battery and Visor Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solid/Expressions 61" Backsplash (5448-S33)
- STRYBUC Folding Handle Chestnut Bronze (37-109FH-8)
- DON-JO 10" Angled Latch Protector for Outswing Doors (ALP210SL)
- HAGER Satin Nickel Hinge RC174831215EA (16936)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 2 in. Strip Holder (BNS22-8)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Direct Drive (CH101DD)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Jack Shaft Mount (CH401JR1)
- AMERICAN GARAGE DOOR SUPPLY Flush Mount Center Hinge, PK4 (TD-HWC100)
- AMERICAN GARAGE DOOR SUPPLY Flush Mounting Adj Top Fixture, PK2 (TD-TFT100)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH401RD114)
- HOUSE Park Right Single Garage Laser Park (HO2621665)
- American Garage Door Supply Garage Door Opener Accessories