Shop All Garage Door Hinges
American Garage Door Supply
Pusher Springs, Galvanized Steel, 15inL, PR
Mfr # SPG6
Zoro # G7359685
original price:
$101.95
22% off
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Heavy Duty Galvanized Steel Barrel and Mounting Bracket, 15 in Overall Length, 6 in Travel, Approximate Compression 10 lb/in and 12 Gauge Bracket for 3/8 in Bolt with High Quality Rubber Door Stop
- For Use With Garage Doors
- Type Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # SPG6
- Zoro # G7359685
- Country of Origin Canada
- Category Garage Door Hinges
Details
Includes | Heavy Duty Galvanized Steel Barrel and Mounting Bracket, 15 in Overall Length, 6 in Travel, Approximate Compression 10 lb/in and 12 Gauge Bracket for 3/8 in Bolt with High Quality Rubber Door Stop |
For Use With | Garage Doors |
Type | Galvanized Steel |
Item | Pusher Spring |
Description
Pusher Spring, Includes Heavy Duty Galvanized Steel Barrel and Mounting Bracket, 15 in Overall Length, 6 in Travel, Approximate Compression 10 lb/in and 12 Gauge Bracket for 3/8 in Bolt with High Quality Rubber Door Stop, Type Galvanized Steel, For Use With Garage Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-3R)
- TRIMLITE 36" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1310CLET)
- HARDWARE RESOURCES Black Powder Coat Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BLK)
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U518)
- AMERICAN GARAGE DOOR SUPPLY Door Pull Strap, 2 In x 24 In (TD-PLW224)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 1-1/2 In Brush (BP4125-10)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 150 lb, 8 ft. Door, PK2 (SPGE-27X48-150)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 04, PK2 (JB-4)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Bottom, Black, 1-1/2 In (RB21B-R)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS312)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 07, PK2 (JB-7)
- American Garage Door Supply Garage Door Hinges