Shop All Garage Door Openers
This Product is Discontinued
American Garage Door Supply
Photo Optic System, 36mA, 60 MHz, UL Listed (Discontinued)
Mfr # MIRF-S2
Zoro # G0997521
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Infrared Through Beam
- Operates On Chain Drive Garage Door Openers
- Response Time (ms) 100
- Max. Amps 36 mA
- Includes 3 ft Cable Receiver, 32 ft Cable Emitter, Reflector, Universal Adjustable Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # MIRF-S2
- Zoro # G0997521
- Country of Origin United States
- Category Garage Door Openers
Dimensions
Receiver Size (In.) | 5 x 2-3/4 x 1-5/8 |
Details
Item | Photo Optic System |
Type | Infrared Through Beam |
Operates On | Chain Drive Garage Door Openers |
Response Time (ms) | 100 |
Max. Amps | 36 mA |
Includes | 3 ft Cable Receiver, 32 ft Cable Emitter, Reflector, Universal Adjustable Brackets |
Voltage | 8-30V AC/12-42DC |
NEMA Rating | 4 |
Volts Range Max. AC | 24 |
For Use With | Automated Sectional Doors |
Standards | UL Listed |
Hz | 60 MHz |
Sensing Range (Ft.) | 30 ft |
Operating Range | 30 ft |
Accessory Type | Photo Optic System |
Description
Photo Optic System, Infrared Through Beam, Operating Range 30 ft, Response Time (ms) 20, Sensing Range (Ft.) 30 ft, Receiver Size (In.) 5 x 2-3/4 x 1-5/8, Voltage 8-30V AC/12-42DC, Max. Amps 36 mA, 60 MHz, Operates On Chain Drive Garage Door Openers, NEMA Rating 4, Standards UL Listed, Volts Range Max. AC 24, For Use With Automated Sectional Doors, Includes 3 ft Cable Receiver, 32 ft Cable Emitter, Reflector, Universal Adjustable Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.