Shop All Garage Door Openers
This Product is Discontinued
American Garage Door Supply
Photo Optic Sensor, 50mA, 60 MHz, UL Listed (Discontinued)
Mfr # RG-K-R
Zoro # G0997573
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Visable Red Retro-Reflective
- NEMA Rating 4
- Response Time (ms) 100
- Includes Adjustable Brackets, Emitter, Receiver, Reflector
- For Use With Doors, Gates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # RG-K-R
- Zoro # G0997573
- Country of Origin China
- Category Garage Door Openers
Dimensions
Receiver Size (In.) | 5-7/64 x 2-51/64 x 1-51/64 |
Details
Item | Photo Optic Sensor |
Type | Visable Red Retro-Reflective |
NEMA Rating | 4 |
Response Time (ms) | 100 |
Includes | Adjustable Brackets, Emitter, Receiver, Reflector |
For Use With | Doors, Gates |
Standards | UL Listed |
Operates On | Chain Drive Garage Door Openers |
Operating Range | 30 ft |
Sensing Range (Ft.) | 30 ft |
Voltage | 7-30V AC/10-42DC |
Max. Amps | 50 mA |
Volts Range Max. AC | 24 |
Hz | 60 MHz |
Accessory Type | Photo Optic Sensor |
Description
Photo Optic Sensor, Visable Red Retro-Reflective, Operating Range 30 ft, Response Time (ms) 18, Sensing Range (Ft.) 30 ft, Receiver Size (In.) 5-7/64 x 2-51/64 x 1-51/64, Voltage 7-30V AC/10-42DC, Max. Amps 50 mA, 60 MHz, Operates On Chain Drive Garage Door Openers, NEMA Rating 4, Standards UL Listed, Volts Range Max. AC 24, For Use With Doors, Gates, Includes Adjustable Brackets, Emitter, Receiver, Reflector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.