Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Painted Steel Counter Shutter, White, He
Mfr # M722W-12X4
Zoro # G704858065
product price: $8,440.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,440.99
Free 30-Day Returns
Key Features
- Width 12'0"
- Height 4 ft
- Color White
- Door Height 4 ft
- Includes Hood, End Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M722W-12X4
- Zoro # G704858065
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Width | 12'0" |
Height | 4 ft |
Door Height | 4 ft |
Opening Height | 4'0" |
Opening Width | 12'0 in |
Door Width | 12'5" |
Minimum Height Clearance | 11 in |
Details
Item | Rolling Counter Shutter |
Color | White |
Includes | Hood, End Locks |
Insulated | No |
Door Thickness | 22 Ga. |
Operation | Hand Crank |
Curtain/Door Material | Painted Steel |
Slat Shape | Flat |
Description
Painted Steel Counter Shutter,White,He
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 2 in., 80 lb. (P5S-RP020G-P-001)
- DAYTON Latch Kit (EW-46)
- LOOS Wire Rope Oval Sleeve, 5/16 In, 122 Copper (SL2-10)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 7/8" x 14' - Domestic (SW4-78-14-D)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- CHASE Swinging Dr, 7x5ft, Black, Polyethylene, PR (6084RDXHDBLA)
- ZORO SELECT Dock Shelter, 36 In, For 10 Ft Doors (D-750-36)
- KELLEY Chains/Sprockets, Chain W/Master Link (KMF2502)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- American Garage Door Supply Dock Doors, Seals & Shelters