Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Painted Steel Counter Shutter, Grey, Hei
Mfr # M722G-7X4
Zoro # G204858022
product price: $6,646.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,646.99
Free 30-Day Returns
Key Features
- Width 7'0"
- Height 4 ft
- Color Gray
- Door Height 4 ft
- Includes Hood, End Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M722G-7X4
- Zoro # G204858022
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Width | 7'0" |
Height | 4 ft |
Door Height | 4 ft |
Opening Height | 4'0" |
Opening Width | 7'0 in |
Door Width | 7'5" |
Minimum Height Clearance | 11 in |
Details
Item | Rolling Counter Shutter |
Color | Gray |
Includes | Hood, End Locks |
Insulated | No |
Door Thickness | 22 Ga. |
Operation | Hand Crank |
Curtain/Door Material | Painted Steel |
Slat Shape | Flat |
Description
Painted Steel Counter Shutter,Grey,Hei
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE #18 x 400 Ft. Natural Cotton Twine (705295)
- ZORO SELECT Rope, Polypropylene, 1/2in Dia, 600ft, 387lb (300160-00600-111)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 900 lb. (P21RX-UP060D-14)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-07)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RD25RBL)
- American Garage Door Supply Dock Gates & Doors