Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Painted Steel Counter Shutter, Grey, Hei
Mfr # M722G-12X4
Zoro # G404858037
product price: $8,440.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,440.99
Free 30-Day Returns
Key Features
- Width 12'0"
- Height 4 ft
- Color Gray
- Door Height 4 ft
- Includes Hood, End Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M722G-12X4
- Zoro # G404858037
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Width | 12'0" |
Height | 4 ft |
Door Height | 4 ft |
Opening Height | 4'0" |
Opening Width | 12'0 in |
Door Width | 12'5" |
Minimum Height Clearance | 11 in |
Details
Item | Rolling Counter Shutter |
Color | Gray |
Includes | Hood, End Locks |
Insulated | No |
Door Thickness | 22 Ga. |
Curtain/Door Material | Painted Steel |
Operation | Hand Crank |
Slat Shape | Flat |
Description
Painted Steel Counter Shutter,Grey,Hei
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- BLUFF MANUFACTURING Rail With Fasteners, 68" (TGR6-YEL)
- VESTIL Fork Extensions, Pin Style, 108 Lx7" W, PR (FE-7-108-P)
- LODAR Wireless Winch Remote Control, 6 Function (92106-8)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- ZORO SELECT Dock Shelter, 24 In, For 10 Ft Doors (D-750-24)
- CHASE Swinging Door, 7 x 6 ft, Forest Green, PR (7284XDFGR)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RD25CGR)
- American Garage Door Supply Dock Gates & Doors