Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Painted Steel Counter Shutte, Grey, Heigh
Mfr # M722G-8X4
Zoro # G804858057
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,906.99
Free 30-Day Returns
Key Features
- Width 8'0"
- Height 4 ft
- Color Gray
- Door Height 4 ft
- Includes Hood, End Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # M722G-8X4
- Zoro # G804858057
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Width | 8'0" |
Height | 4 ft |
Door Height | 4 ft |
Opening Height | 4'0" |
Opening Width | 8'0 in |
Door Width | 8'5" |
Minimum Height Clearance | 11 in |
Details
Item | Rolling Counter Shutter |
Color | Gray |
Includes | Hood, End Locks |
Insulated | No |
Door Thickness | 22 Ga. |
Curtain/Door Material | Painted Steel |
Operation | Hand Crank |
Slat Shape | Flat |
Description
Painted Steel Counter Shutte,Grey,Heigh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adjustable Spring Safety Gate, Gate with Easy Mount Kit (SGSREM)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20507ZN-3E)
- AP PRODUCTS AP Products 014-122259 Electric Trailer Brake Assembly - 12" x 2", Left Hand (014-122259)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (6308)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- CHASE Swinging Door, 7 x 3 ft, Red, Polyethylene (3684RXHDRED)
- CHASE Swinging Dr, 7x6ft, White, Polyethylene, PR (7284RDWHI)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- American Garage Door Supply Dock Gates & Doors