Shop All Barn & Hanging Door Hardware
American Garage Door Supply
Painted Coupler, 1"L x 3"W
Mfr # CP-100
Zoro # G3473827
product price: $59.55
/ea
Sold in multiples of 15 for $893.25
$893.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 in
- Width (In.) 3 in
- Material Steel
- Finish Painted
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # CP-100
- Zoro # G3473827
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 1 in |
Width (In.) | 3 in |
Height (In.) | 4 1/4 in |
Details
Material | Steel |
Finish | Painted |
Color | Black |
Item | Counterbalance Hardware |
Construction | Steel |
Type | Painted Coupler |
Description
Counterbalance Hardware, Painted Coupler, Steel, Black, Painted Finish, Length (In.) 1 in, Height (In.) 4 1/4 in, Width (In.) 3 in, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Bolt Steel Zinc 7/8X12In (N130-708)
- SIMPSON STRONG-TIE Hurricane Tie (H3)
- BEA Multipurpose Maglock Weatherproof (10GL1200R)
- KWIKSET Thin Door Screw Pack for 816 Deadbolt Br (83397-001)
- AMERICAN GARAGE DOOR SUPPLY Top Roller Bracket, PK2 (HTU)
- AMERICAN GARAGE DOOR SUPPLY Commercial Drum, 5 1/4 In Keyed, PK2 (5250-18S)
- AMERICAN GARAGE DOOR SUPPLY Residential Drum, 4 In, PK2 (400-8S)
- AMERICAN GARAGE DOOR SUPPLY Commercial Drum, 4 In Coated, Keyed, PK2 (400-12SC)
- AMERICAN GARAGE DOOR SUPPLY High Lift Drum, 5 1/4 In Keyed, PK2 (5250-54S)
- RENIN 36 in. x 84 in. Easy-Build Barn Door Kit Salinas Z-Design (BD053K01PN1PNE36084)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Black (DSF600U19)
- American Garage Door Supply Barn & Hanging Door Hardware