Shop All Oversized Key Stock
American Garage Door Supply
Oversized Key Stock, 3 in L, 1/4 in W, 1/4 in H, 18-8 Stainless Steel, 8 PK
Mfr # SSK-3
Zoro # G3126191
original price:
$50.60
30% off
new price: $35.19
/pk 8, $4.40/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- Width (In.) 1/4 in
- For Use With Fits Drums, Spring Winding Cones, Couplers and Torsion Shafts
- Type Oversized
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # SSK-3
- Zoro # G3126191
- Country of Origin China
- Category Oversized Key Stock
Dimensions
Length (In.) | 3 in |
Width (In.) | 1/4 in |
Length | 3 in |
Width | 1/4 in |
Height | 1/4 in |
Height (In.) | 1/4 in |
Details
Item | Key Stock |
For Use With | Fits Drums, Spring Winding Cones, Couplers and Torsion Shafts |
Type | Oversized |
Material | 18-8 Stainless Steel |
Description
Counterbalance Hardware, 1/4 in Square Key Stock, 304 Stainless Steel, Length (In.) 3 in, Height (In.) 1/4 in, Width (In.) 1/4 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 2 PK (1546)
- ZORO SELECT #6-32 x 1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRW2)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK (U04160.062.0375)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK (PHZ8.3 -1500PC)
- AMERICAN GARAGE DOOR SUPPLY Oversized Key Stock, 3 in L, 1/4 in W, Steel, 8 PK (ZCK-3)
- PRECISION BRAND Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel, 6 PK (14250)
- PRECISION BRAND 32 Piece Square Keystock Assortment, Zinc Plated, 12in. Length (14680)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 3/16 in H, Carbon Steel (WWG360125018712)
- STEELWORKS Oversized Key Stock, 12 in L, 3/8 in W (11176)
- ZORO SELECT Oversized Key Stock, 305 mm L, 20 mm W, 20 mm H, Carbon Steel (WWG362020305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, 18-8 Stainless Steel (WWG750404305)
- American Garage Door Supply Oversized Key Stock