Shop All Garage Door Openers
American Garage Door Supply
Light Curtain, 150mA, 60 MHz, UL Listed
Mfr # LC-K72
Zoro # G0997600
product price: $1,727.99
/ea
Free Shipping & Returns
$1,727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Infrared Through Beam
- For Use With Doors, Gates
- Voltage 12-24V AC/DC
- Volts Range Max. AC 24
- Includes 36 in Cable, 72 in Emitter, 72 in Receiver, Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # LC-K72
- Zoro # G0997600
- Country of Origin China
- Category Garage Door Openers
Dimensions
Receiver Size (In.) | 1-7/64 x 72 x 1 |
Details
Item | Light Curtain |
Type | Infrared Through Beam |
For Use With | Doors, Gates |
Voltage | 12-24V AC/DC |
Volts Range Max. AC | 24 |
Includes | 36 in Cable, 72 in Emitter, 72 in Receiver, Mounting Brackets |
Standards | UL Listed |
Sensing Range (Ft.) | 32 ft |
Response Time (ms) | 20 |
Operating Range | 32 ft |
Max. Amps | 150 mA |
Operates On | Chain Drive Garage Door Openers |
NEMA Rating | 6 |
Hz | 60 MHz |
Accessory Type | Light Curtain |
Description
Light Curtain, Infrared Through Beam, Operating Range 32 ft, Response Time (ms) 20, Sensing Range (Ft.) 32 ft, Receiver Size (In.) 1-7/64 x 72 x 1, Voltage 12-24V AC/DC, Max. Amps 150 mA, 60 MHz, Operates On Chain Drive Garage Door Openers, NEMA Rating 6, Standards UL Listed, Volts Range Max. AC 24, For Use With Doors, Gates, Includes 36 in Cable, 72 in Emitter, 72 in Receiver, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL7)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP7500T X 690)
- GENESIS Gs08-0675Pe10-034 Gas Spring (GSS 1133UH)
- IVES Stops, Holders and Bumpers (FS9 US26D)
- AMERICAN GARAGE DOOR SUPPLY Multicode Receiver, 300 MHZ, 10 Dip Swit (1099-20)
- AMERICAN GARAGE DOOR SUPPLY Control Station, Surface Mount, 3 Button (PBS3)
- AMERICAN GARAGE DOOR SUPPLY Control Station, Surface Mount, 2 Button (PBS2)
- LIFTMASTER Remote Control Transmitter, 4 Button (894LT)
- CHAMBERLAIN Universal Garage Remote (KLIK3U-SS)
- CHAMBERLAIN Garage Door Opener, Battery, Belt Drive, OS: myQ and Security+ 2.0, Black (B4613T)
- GENIE Genie 1 Door Emergency Release Kit For All Brands of Garage Door Openers (37374R)
- American Garage Door Supply Garage Door Openers