Shop All Garage Door Openers
American Garage Door Supply
Light Curtain, 100mA, 60 MHz, UL Listed
Mfr # MLC-K36
Zoro # G0997591
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Infrared Through Beam
- Standards UL Listed
- Volts Range Max. AC 24
- Max. Amps 100 mA
- Operating Range 32 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # MLC-K36
- Zoro # G0997591
- Country of Origin China
- Category Garage Door Openers
Dimensions
Receiver Size (In.) | 1-7/64 x 36 x 1 |
Details
Item | Light Curtain |
Type | Infrared Through Beam |
Standards | UL Listed |
Volts Range Max. AC | 24 |
Max. Amps | 100 mA |
Operating Range | 32 ft |
NEMA Rating | 6 |
Operates On | Chain Drive Garage Door Openers |
Hz | 60 MHz |
Voltage | 12-24V AC/DC |
Sensing Range (Ft.) | 32 ft |
For Use With | Doors, Gates |
Includes | 36 in Cable, 36 in Emitter, 36 in Receiver, Mounting Brackets |
Response Time (ms) | 20 |
Accessory Type | Light Curtain |
Description
Light Curtain, Infrared Through Beam, Operating Range 32 ft, Response Time (ms) 20, Sensing Range (Ft.) 32 ft, Receiver Size (In.) 1-7/64 x 36 x 1, Voltage 12-24V AC/DC, Max. Amps 100 mA, 60 MHz, Operates On Chain Drive Garage Door Openers, NEMA Rating 6, Standards UL Listed, Volts Range Max. AC 24, For Use With Doors, Gates, Includes 36 in Cable, 36 in Emitter, 36 in Receiver, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Commerical handle grade 1 SC1 keyway, KA10 KEYWAY, 70mm latch- CLASSROOM (KCL101-SC-CL)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3502)
- EMTEK Satin Nickel Stop, 2233US15 (2233US15)
- ZORO SELECT Silicone O-Ring, 2.5mm Wide 9mm ID, PK50 (ZUSAS70FDA2.5X9)
- AMERICAN GARAGE DOOR SUPPLY Control Station, Surface Mount, 2 Button (PBS2)
- AMERICAN GARAGE DOOR SUPPLY Control Station, Surface Mount, 3 Button (PBS3)
- AMERICAN GARAGE DOOR SUPPLY Multicode Receiver, 300 MHZ, 10 Dip Swit (1099-20)
- LIFTMASTER Commcl Door Opener, Trolley, Max H 14 Ft (MT5011UG-14)
- LIFTMASTER Transmitter, 1 Button, 315Mhz (371LM)
- TOOL TIME CORPORATION Universal Gate Garage Door Opener Remote Control with Transmitte Homelink Compatible (TO882744)
- CHAMBERLAIN Clicker Univ Entrykeypad (KLIK2U-P2)
- American Garage Door Supply Garage Door Openers