Shop All Garage Door Opener Accessories
American Garage Door Supply
Lift Handle, Painted Steel
Mfr # TD-LH100
Zoro # G5004702
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Painted Steel
- Includes Center to Center Spacing 6-1/4 in
- For Use With Truck and Trailer Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # TD-LH100
- Zoro # G5004702
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Lift handle |
Type | Painted Steel |
Includes | Center to Center Spacing 6-1/4 in |
For Use With | Truck and Trailer Doors |
Description
Lift handle, Includes Center to Center Spacing 6-1/4 in, Type Painted Steel, For Use With Truck and Trailer Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Key Blank, Steel, Circular, 7 Pins, PK25 (AKTBOX)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.5 lb. Pull (B002-3256-042N)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- PRIMELINE TOOLS Sash Lock, Diecast Construction, White, Used On Vertical and Horizontal Windows (2 Pack) (MP2590)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2 in. Strip Holder/8 ft. L (BPS155-8)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2in Strip Holder/2in Brush (BPS152-8)
- AMERICAN GARAGE DOOR SUPPLY Liftmaster Gear and Sprocket Kit (LMGK-41-C4220A)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Oval Buttons, Nema 1 (LCE3)
- AMERICAN GARAGE DOOR SUPPLY Flush Mounting Adj Top Fixture, PK2 (TD-TFT100)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 2 in. Strip Holder (BNS22-8)
- KEYLESSFACTORY Garage Door Keychain Remote Replacement for Liftmaster Sears Chamberlain Craftsman 891LM (KLF-MINI)
- American Garage Door Supply Garage Door Opener Accessories