Shop All Garage Door Opener Accessories
American Garage Door Supply
Keyswitch, 2 Buttons, With Stop
Mfr # 1KFS
Zoro # G5682887
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Mount
- Standards UL Listed
- Includes (2) Buttons with OPEN-CLOSE, Center Return with Stop, Faceplate, Momentary Contacts, Tamperproof Box
- NEMA Rating 1
- Accessory Type Keyswitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # 1KFS
- Zoro # G5682887
- Country of Origin China
- Category Garage Door Opener Accessories
Details
Item | Keyswitch |
Type | Flush Mount |
Standards | UL Listed |
Includes | (2) Buttons with OPEN-CLOSE, Center Return with Stop, Faceplate, Momentary Contacts, Tamperproof Box |
NEMA Rating | 1 |
Accessory Type | Keyswitch |
Description
Keyswitch, Flush Mount, NEMA Rating 1, Standards UL Listed, Includes (2) Buttons with OPEN-CLOSE, Center Return with Stop, Faceplate, Momentary Contacts, Tamperproof Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 5030 Series Concealed Closers (5030-3049 LH 695)
- MASTER LOCK Combination Stainless Steel Padlock, 1 7/8 in. Wide, Black/Silver (1525)
- PRIME-LINE Mirror Hanger Clip Set, For 1/4 in. Thick Glass, Stamped Steel, Chrome (U 10246)
- ZORO SELECT O-Ring, EPDM, Dash 153, 3-1/2, 3.693, PK10 (U38869.009.0350)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Wall Mount (CH401RD)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, SPST, Head & Cam (CPM-1)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 12-ft. (BNS3383-12)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount (HBFSX-1)
- AMERICAN GARAGE DOOR SUPPLY Flush Mounting Adj Top Fixture, PK2 (TD-TFT100)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, With Lockout (3BXL)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Direct Drive (CH101DD)
- American Garage Door Supply Garage Door Opener Accessories