Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Insulated Slat Door, 3/16" Door Thickness
Mfr # M622-14X14
Zoro # G0997707
product price: $18,978.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$18,978.99
Free 30-Day Returns
Key Features
- Door Height 14 ft
- Color White
- Opening Height 14 ft
- Opening Width 14 ft
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M622-14X14
- Zoro # G0997707
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 14 ft |
Opening Height | 14 ft |
Opening Width | 14 ft |
Door Width | 4 1/4 in |
Minimum Height Clearance | 16 ft |
Details
Item | Insulated Slat Door |
Color | White |
Insulated | Yes |
Includes Windows | No |
Finish | Polyester |
Door Thickness | 3/16 in |
Door Material | Galvanized Steel |
Insulation Value | R-Value 5.0 |
Curtain Wall Mounting | Face Mount |
Roll Up Door Operation | Manual Chain Hoist |
End Lock | Yes |
Curtain/Slat Gauge | 22 |
Curtain/Door Mounting | Face Mount |
Slat Shape | Flat |
Door Seals | Yes |
Hood Included | Yes |
Description
Item Insulated Slat Door, Opening Height 14 ft, Opening Width 14 ft, Door Height 14 ft, Door Width 4 1/4 in, Door Material Galvanized Steel, Color White, Door Thickness 3/16 in, Minimum Height Clearance 16 ft, Insulated Yes, Insulation Value R-Value 5.0, Includes Windows No, Curtain/Slat Gauge 22, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape Flat, Hood Included Yes, End Lock Yes, Curtain/Door Mounting Face Mount, Door Seals Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Pin (83-1)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- RWM Kingpinless Swivel Caster, 6", 1230 lb. (65-UIB-0620-S-Q-42ST-G)
- HARRINGTON Tag Safety Warning (80146)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10-P)
- CHASE Swinging Dr, 7x6ft, White, Polyethylene, PR (7284RDWHI)
- ZORO SELECT Dock Shelter, 36 In, For 10 Ft Doors (D-750-36)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene (3684RWHI)
- American Garage Door Supply Dock Gates & Doors