Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Insulated Slat Door, 3/16" Door Thickness
Mfr # M622-12X8
Zoro # G0997768
product price: $11,995.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$11,995.99
Free 30-Day Returns
Key Features
- Door Height 8 ft
- Color White
- Opening Height 8 ft
- Opening Width 12 ft
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M622-12X8
- Zoro # G0997768
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Opening Height | 8 ft |
Opening Width | 12 ft |
Door Width | 4 1/4 in |
Minimum Height Clearance | 9 ft 8 in |
Details
Item | Insulated Slat Door |
Color | White |
Insulated | Yes |
Includes Windows | No |
Finish | Polyester |
Door Thickness | 3/16 in |
Curtain/Slat Gauge | 22 |
Insulation Value | R-Value 5.0 |
Slat Shape | Flat |
Roll Up Door Operation | Manual Chain Hoist |
Hood Included | Yes |
End Lock | Yes |
Door Material | Galvanized Steel |
Door Seals | Yes |
Curtain Wall Mounting | Face Mount |
Curtain/Door Mounting | Face Mount |
Description
Item Insulated Slat Door, Opening Height 8 ft, Opening Width 12 ft, Door Height 8 ft, Door Width 4 1/4 in, Door Material Galvanized Steel, Color White, Door Thickness 3/16 in, Minimum Height Clearance 9 ft 8 in, Insulated Yes, Insulation Value R-Value 5.0, Includes Windows No, Curtain/Slat Gauge 22, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape Flat, Hood Included Yes, End Lock Yes, Curtain/Door Mounting Face Mount, Door Seals Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1601NFX6)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 3/4 cu. yd., 1000 lb. (FG101300BLA)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 210 lb (2G035)
- WARWOOD TOOL 26 Puller Hook Bar (44420)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- CHASE Swinging Dr, 7x6ft, White, Polyethylene, PR (7284RDWHI)
- CHASE Swinging Dr, 7x5ft, Black, Polyethylene, PR (6084RDXHDBLA)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RXHDCGR)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- American Garage Door Supply Dock Doors, Seals & Shelters