Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Insulated Slat Door, 3/16" Door Thickness
Mfr # M622-12X10
Zoro # G0997689
product price: $12,858.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,858.99
Free 30-Day Returns
Key Features
- Door Height 10 ft
- Color White
- Opening Height 10 ft
- Opening Width 12 ft
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M622-12X10
- Zoro # G0997689
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 10 ft |
Opening Height | 10 ft |
Opening Width | 12 ft |
Door Width | 4 1/4 in |
Minimum Height Clearance | 11 ft 10 in |
Details
Item | Insulated Slat Door |
Color | White |
Insulated | Yes |
Includes Windows | No |
Finish | Polyester |
Door Thickness | 3/16 in |
Door Seals | Yes |
Slat Shape | Flat |
Hood Included | Yes |
Curtain Wall Mounting | Face Mount |
End Lock | Yes |
Insulation Value | R-Value 5.0 |
Door Material | Galvanized Steel |
Curtain/Door Mounting | Face Mount |
Roll Up Door Operation | Manual Chain Hoist |
Curtain/Slat Gauge | 22 |
Description
Item Insulated Slat Door, Opening Height 10 ft, Opening Width 12 ft, Door Height 10 ft, Door Width 4 1/4 in, Door Material Galvanized Steel, Color White, Door Thickness 3/16 in, Minimum Height Clearance 11 ft 10 in, Insulated Yes, Insulation Value R-Value 5.0, Includes Windows No, Curtain/Slat Gauge 22, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape Flat, Hood Included Yes, End Lock Yes, Curtain/Door Mounting Face Mount, Door Seals Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE2801NFX10)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,040 lb. Load Cap. (7992490)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 375 lb Cap (15405-001)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00244)
- CHASE Swinging Door, 7 x 5 ft, Medium Brown, PR (6084RDXHDMBR)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- American Garage Door Supply Dock Doors, Seals & Shelters