Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Insulated Slat Door, 3/16" Door Thickness
Mfr # M622-10X12
Zoro # G0997792
product price: $13,789.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.
$13,789.99
Free 30-Day Returns
Key Features
- Door Height 12 ft
- Color White
- Opening Height 12 ft
- Opening Width 10 ft
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M622-10X12
- Zoro # G0997792
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 12 ft |
Opening Height | 12 ft |
Opening Width | 10 ft |
Door Width | 4 1/4 in |
Minimum Height Clearance | 14 ft |
Details
Item | Insulated Slat Door |
Color | White |
Insulated | Yes |
Includes Windows | No |
Finish | Polyester |
Door Thickness | 3/16 in |
Roll Up Door Operation | Manual Chain Hoist |
Slat Shape | Flat |
Insulation Value | R-Value 5.0 |
Curtain/Door Mounting | Face Mount |
End Lock | Yes |
Curtain Wall Mounting | Face Mount |
Curtain/Slat Gauge | 22 |
Door Seals | Yes |
Hood Included | Yes |
Door Material | Galvanized Steel |
Description
Item Insulated Slat Door, Opening Height 12 ft, Opening Width 10 ft, Door Height 12 ft, Door Width 4 1/4 in, Door Material Galvanized Steel, Color White, Door Thickness 3/16 in, Minimum Height Clearance 14 ft, Insulated Yes, Insulation Value R-Value 5.0, Includes Windows No, Curtain/Slat Gauge 22, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape Flat, Hood Included Yes, End Lock Yes, Curtain/Door Mounting Face Mount, Door Seals Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Winch Strap, Gold, 10,000 lb., 30 ft. (223020GRA)
- LITTLE GIANT Hopper Truck, w/Ergonomic Handle (HT-2439-6MR)
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- US CARGO CONTROL 4" x 27' Yellow Ratchet Strap w/ Flat Hooks (8527FH-Y)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- CHASE Swinging Door, 7 x 3ft, Beige, Polyethylene (3684RBEI)
- VESTIL 36" Dock Seal Draft Blocker YL (DRAFT-36-YL)
- ZORO SELECT Dock Shelter, 24 In, For 10 Ft Doors (D-750-24)
- CHASE Swinging Dr, 8x5ft, Black, Polyethylene, PR (6096RDBLA)
- American Garage Door Supply Dock Gates & Doors