Shop All Garage Door Opener Accessories
This Product is Discontinued
American Garage Door Supply
Hinge, 8 Hinges, Commercial Overhead Doors (Discontinued)
Mfr # HGKC22-58
Zoro # G3892589
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Surface Mount
- Includes (8) Hinges, 2D/2T, Sealing System
- For Use With (5) Panel Commercial Overhead Doors
- Accessory Type Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # HGKC22-58
- Zoro # G3892589
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Hinge |
Type | Surface Mount |
Includes | (8) Hinges, 2D/2T, Sealing System |
For Use With | (5) Panel Commercial Overhead Doors |
Accessory Type | Hinge |
Description
Hinge, Surface Mount, For Use With (5) Panel Commercial Overhead Doors, Includes (8) Hinges, 2D/2T, Sealing System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.