Shop All Garage Door Hinges
American Garage Door Supply
Garage Door Hinge, 7-3/8 In H, PK2
Mfr # H614
Zoro # G3439301
original price:
$35.99
25% off
new price: $26.95
/pk 2, $13.48/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Material 14 ga. Galvanized Steel
- Finish Galvanized
- Range of Motion 90 Degrees
- Hinge Number #6 Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # H614
- Zoro # G3439301
- Country of Origin United States
- Category Garage Door Hinges
Dimensions
Door Leaf Height | 7 3/8 in |
Door Leaf Width | 2 13/16 in |
Pin Dia. | 9/16 in |
Details
Mounting | Surface |
Material | 14 ga. Galvanized Steel |
Finish | Galvanized |
Range of Motion | 90 Degrees |
Hinge Number | #6 Standard |
Door Leaf Thickness | 0.074 in |
Hardware | Not included |
Orientation | Non Handed |
Corners | Rounded |
For Use With | Fits Most Overhead Sectional Doors |
Item | Garage Door Hinge |
Ligature Resistant | No |
Bearing Type | Plain |
Holes per Leaf | 2 |
Pin Material | Steel |
Holes | With |
Pin Type | Nonremovable |
Description
Garage Door Hinge, Zinc Material, Galvanized Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 7 3/8 in Door Leaf Height, 2 13/16 in Door Leaf Width, 0.074 in Door Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, #6 Standard Hinge Number, Surface Mounting, 9/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3Pk 50Lb Picture Hanger (121050)
- LARSON Larson QuickFit 20297807 Door Handleset, Metal, Brass (20297807)
- M-D M-D Brite Aluminum Door and Window Screen 48 in. W X 25 ft. L (14111)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Knurled Grip in Satin Brass (LV102 SB GRIP-KN SB)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 80 lb, 8 ft. Door, PK2 (SPGE-27X48-80)
- AMERICAN GARAGE DOOR SUPPLY Inside T Handle, Zinc, For 5/16 In Shaft (LITH516)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, Gray, 100 ft. Rolls (WRJR-G-R)
- AMERICAN GARAGE DOOR SUPPLY Take Up Reel, 18/2 SVT, Length 20 ft (CMM-2)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H314)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/8 In H, PK2 (H311)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS312)
- American Garage Door Supply Garage Door Hinges