Shop All Garage Door Hinges
American Garage Door Supply
Garage Door Hinge, 7-1/4 In H, PK2
Mfr # H414
Zoro # G3333373
original price:
$26.48
39% off
new price: $16.15
/pk 2, $8.08/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Material 14 ga. Galvanized Steel
- Finish Galvanized
- Range of Motion 90 Degrees
- Hinge Number #4 Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # H414
- Zoro # G3333373
- Country of Origin United States
- Category Garage Door Hinges
Dimensions
Door Leaf Height | 7 1/4 in |
Door Leaf Width | 2 13/16 in |
Pin Dia. | 9/16 in |
Details
Mounting | Surface |
Material | 14 ga. Galvanized Steel |
Finish | Galvanized |
Range of Motion | 90 Degrees |
Hinge Number | #4 Standard |
Door Leaf Thickness | 0.074 in |
Bearing Type | Plain |
For Use With | Fits Most Overhead Sectional Doors |
Orientation | Non Handed |
Hardware | Not included |
Ligature Resistant | No |
Pin Material | Steel |
Pin Type | Nonremovable |
Holes | With |
Holes per Leaf | 2 |
Item | Garage Door Hinge |
Corners | Rounded |
Description
Garage Door Hinge, Zinc Material, Galvanized Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 7 1/4 in Door Leaf Height, 2 13/16 in Door Leaf Width, 0.074 in Door Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, #4 Standard Hinge Number, Surface Mounting, 9/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 76"W x 38"H x 2"P (PEDPS076X380HRO01)
- KOOVA 2 All-Purpose Spray Bottle Holder, Easy Install Wall Mount (KV-SPRAYB-2)
- CODEL DOORS 36" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3070pri8405)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Satin Nickel (CP3535-R-US15-M)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS712)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1 In Brush (BP4121-12)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, 4 In ID, For 3 In Doors (EL43)
- AMERICAN GARAGE DOOR SUPPLY Rolled Weatherseal, White, 150 ft (CS-RDS258W-R)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 160 lb, 7 ft. Door, PK2 (SPGE-25X42-160)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 04, PK2 (JB-4)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 110 lb, 8 ft. Door, PK2 (SPGE-27X48-110)
- American Garage Door Supply Garage Door Hinges