Shop All Garage Door Bearings
American Garage Door Supply
Garage Door Fasteners, 1 In., PK24
Mfr # TAPS1458W
Zoro # G3200924
product price: $43.15
/pk 24, $1.80/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Tapper Hinge Screw With Rubber Washer
- Outside Dia. 5/8"
- Material 400 Series Stainless Steel
- For Use With Stainless Steel Garage Door Hinges
- Length (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # TAPS1458W
- Zoro # G3200924
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Outside Dia. | 5/8" |
Length (In.) | 1 in |
Width (In.) | 1/4" |
Details
Type | Self Tapper Hinge Screw With Rubber Washer |
Material | 400 Series Stainless Steel |
Item | Garage Door Fasteners |
For Use With | Stainless Steel Garage Door Hinges |
Description
Garage Door Fasteners, Self Tapper Hinge Screw With Rubber Washer, 304 Stainless Steel, Length (In.) 1 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 118, Buna N, 0.1 In., PK50 (U38805.009.0087)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T15DS3626)
- ZORO SELECT O-Ring, Viton, 6.3mm OD, PK25 (1RHP7)
- MONROE PMP 4" W x 72" H Mill Stainless Steel Continuous Hinge (CS90140072)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In. Inner Dia., PK4 (B100)
- AMERICAN GARAGE DOOR SUPPLY Right Hand Cable Drum & Bearing Assy (TD-DBA100-RH)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1-1/4 ID to 2 In OD, PK4 (B125)
- AMERICAN GARAGE DOOR SUPPLY Football Bearing, 1 In ID, PK4 (FCU33810)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 3-3/8 to 6 In (PBSS-BCUS-L)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 12 Ga, 3-3/8 In, PR (B1-BF338-EBF)
- PRIMELINE TOOLS Steel, Heavy Duty Short Stem Roller (2 Pack) (GD 52212)
- American Garage Door Supply Garage Door Bearings