Shop All Garage Door Bearings
American Garage Door Supply
Freeway Bearing, 1 In ID to 2 In OD, PK4
Mfr # B100-N
Zoro # G5004955
product price: $3.99
/pk 4, $1.00/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nylon
- For Use With Garage Doors, 1 in ID to 2 in OD, Fits Bearing Plates with 2 in Punch-Out
- For Use With Mfr. Model Number 1 in ID to 2 in OD, Fits Bearing Plates with 2 in Punch-Out, Garage Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # B100-N
- Zoro # G5004955
- Country of Origin China
- Category Garage Door Bearings
Details
Type | Nylon |
Item | Freeway Bushing |
For Use With | Garage Doors, 1 in ID to 2 in OD, Fits Bearing Plates with 2 in Punch-Out |
For Use With Mfr. Model Number | 1 in ID to 2 in OD, Fits Bearing Plates with 2 in Punch-Out, Garage Doors |
Description
Freeway Bushing, For Use With Mfr. Model Number 1 in ID to 2 in OD, Fits Bearing Plates with 2 in Punch-Out, Garage Doors, Type Nylon, For Use With Garage Doors, 1 in ID to 2 in OD, Fits Bearing Plates with 2 in Punch-Out, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C09750742500M (C09750742500M)
- ZORO SELECT Drawer Track Roller, Conventional Closure (45-17)
- USA INDUSTRIALS Viton O-Ring, Dash 258, PK2 (ZUSAV70258)
- BRASS ACCENTS Kick Plate, 6x40", Polished Brass-Alumi (A09-P0640-628)
- AMERICAN GARAGE DOOR SUPPLY Football Bearing, 1 In ID, PK4 (FCU33810)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1-1/4 ID to 2 In OD, PK4 (B125)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 11 Ga, 3-3/8 In (B1-BC338)
- AMERICAN GARAGE DOOR SUPPLY Left Hand Cable Drum & Bearing Assy (TD-DBA100-LH)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 12 Ga, 3-3/8 In, PR (B1-BF338-EBF)
- AMERICAN GARAGE DOOR SUPPLY Bearing Flat End Plate, 10 Ga, 5-5/8 In (B1-BFEB558)
- PRIMELINE TOOLS Housing with Fasteners, Steel, Silver (GD 52118)
- American Garage Door Supply Garage Door Bearings