Shop All Garage Door Bearings
American Garage Door Supply
Football Bearing, 1-1/4 In ID, PK4
Mfr # FCU3114
Zoro # G7342973
product price: $70.29
/pk 4, $17.57/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Galvanized Steel
- For Use With Garage Doors
- Includes 1-1/4 in ID, 3 in Hole to Hole Dimension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # FCU3114
- Zoro # G7342973
- Country of Origin China
- Category Garage Door Bearings
Details
Type | Galvanized Steel |
Item | Football Bearing |
For Use With | Garage Doors |
Includes | 1-1/4 in ID, 3 in Hole to Hole Dimension |
Description
Football Bearing, Includes 1-1/4 in ID, 3 in Hole to Hole Dimension, Type Galvanized Steel, For Use With Garage Doors, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.5 in (M4000)
- EMTEK Flat Black Entry 5108PUS19 (5108PUS19)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP6)
- JEFFREY ALEXANDER 1-5/16" Overall Length Brushed Oil Rubbed Bronze Chesapeake Cabinet Knob (915DBAC)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1-1/4 ID to 2 In OD, PK4 (B125)
- AMERICAN GARAGE DOOR SUPPLY Football Bearing, 1 In ID, PK4 (FCU33810)
- AMERICAN GARAGE DOOR SUPPLY Left Hand Cable Drum & Bearing Assy (TD-DBA100-LH)
- AMERICAN GARAGE DOOR SUPPLY Right Hand Cable Drum & Bearing Assy (TD-DBA100-RH)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In. Inner Dia., PK4 (B100)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 12 Ga, 3-3/8 In, PR (B1-BF338-EBF)
- DURA-LIFT Ultra-Life Garage Door Radial 1" ID X 2" OD Bearing 400 lb. (2 pack) (DLABE)
- American Garage Door Supply Garage Door Bearings