Shop All Garage Door Hinges
American Garage Door Supply
Flanged Serrated Hex Nut, SS, PK16
Mfr # NUTFS14
Zoro # G5005174
original price:
$9.39
9% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/4-20 N.C.
- For Use With Mfr. Model Number Coated Garage Door Track Bolts
- Type Stainless Steel
- For Use With Coated Garage Door Track Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # NUTFS14
- Zoro # G5005174
- Country of Origin United States
- Category Garage Door Hinges
Details
Includes | 1/4-20 N.C. |
For Use With Mfr. Model Number | Coated Garage Door Track Bolts |
Item | Flanged Serrated Hex Nut |
Type | Stainless Steel |
For Use With | Coated Garage Door Track Bolts |
Description
Flanged Serrated Hex Nut, Includes 1/4-20 N.C., For Use With Mfr. Model Number Coated Garage Door Track Bolts, Type Stainless Steel, For Use With Coated Garage Door Track Bolts, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Replacement Key Tag, White, 100 PK (33J873)
- THE EQUIPMENT LOCK COMPANY Cargo Door Lock, Adjustable to fit bars from 9 3/4" - 16" apart (CDL-RK)
- PRIME-LINE 9/16 in. x 37 in. Gray Vinyl Storm Door Bottom Sweep Single Pack (T 8680)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085058A)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H414)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 04, PK2 (JB-4)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 130 lb, 8 ft. Door, PK2 (SPGE-27X48-130)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum, 3 In Diameter, PR (TD-CDT3PR)
- AMERICAN GARAGE DOOR SUPPLY Keyed T Handle, Chrome, 5/16 x 4-1/4 In (LKTH51612)
- AMERICAN GARAGE DOOR SUPPLY Door Pull Strap, 2 In x 18 In (TD-PLW218)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, White, 100 ft Rolls (WRJR-W-R)
- American Garage Door Supply Garage Door Hinges