Shop All Garage Door Hinges
American Garage Door Supply
Extension Spring, 80 lb, 8 ft. Door, PK2
Mfr # SPGE-27X48-80
Zoro # G5005341
product price: $47.99
/pk 2, $24.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8 ft High Garage Doors
- Type 80 lb Pull
- Includes Dasma Color Code Gold, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends
- For Use With Mfr. Model Number 8 ft High Garage Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # SPGE-27X48-80
- Zoro # G5005341
- Country of Origin United States
- Category Garage Door Hinges
Details
Item | Garage Door Extension Spring |
For Use With | 8 ft High Garage Doors |
Type | 80 lb Pull |
Includes | Dasma Color Code Gold, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends |
For Use With Mfr. Model Number | 8 ft High Garage Doors |
Description
Garage Door Extension Spring, Includes Dasma Color Code Gold, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends, For Use With Mfr. Model Number 8 ft High Garage Doors, Type 80 lb Pull, For Use With 8 ft High Garage Doors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY8)
- ZORO SELECT O-Ring, Dash 907, Buna N, 0.08 In., PK25 (1CRV9)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in. x 3 in. x 94-1/2 in. Egg and Dart Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00704)
- DETEX Keyed Removable Mullion, Satin SS, 96" L (90KR x 8FT)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 160 lb, 8 ft. Door, PK2 (SPGE-27X48-160)
- AMERICAN GARAGE DOOR SUPPLY Flanged Serrated Hex Nut, Zinc, PK16 (NUTFZ14)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H411)
- AMERICAN GARAGE DOOR SUPPLY Air Switch, 2 Wire, NO Contacts, Metal Box (PSE20M)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H414)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (H211)
- American Garage Door Supply Garage Door Hinges