Shop All Garage Door Hinges
American Garage Door Supply
Extension Spring, 160 lb, 8 ft. Door, PK2
Mfr # SPGE-27X48-160
Zoro # G5009462
original price:
$136.44
17% off
new price: $111.99
/pk 2, $56.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 160 lb Pull
- For Use With 8 ft High Garage Doors
- For Use With Mfr. Model Number 8 ft High Garage Doors
- Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # SPGE-27X48-160
- Zoro # G5009462
- Country of Origin United States
- Category Garage Door Hinges
Details
Type | 160 lb Pull |
For Use With | 8 ft High Garage Doors |
For Use With Mfr. Model Number | 8 ft High Garage Doors |
Item | Garage Door Extension Spring |
Includes | Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends |
Description
Garage Door Extension Spring, Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends, For Use With Mfr. Model Number 8 ft High Garage Doors, Type 160 lb Pull, For Use With 8 ft High Garage Doors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Mutual Industries, 90008-0-0 Area Wall, 2, 23 in Height, 16 in Width (90008-0-0)
- SOUTHCO-ALBANY DIV Over Center Draw Latch (S A7-10-301-20)
- RAYMOND Compression Spring, Medium Duty, PK12 (020081000)
- SUGATSUNE Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (SWF-640)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 130 lb, 8 ft. Door, PK2 (SPGE-27X48-130)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1-1/2 In Brush (BP4125-12)
- AMERICAN GARAGE DOOR SUPPLY Rolled Weatherseal, Brown, 150 ft (CS-RDS200B-R)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 3 In Brush (BPS33-8)
- AMERICAN GARAGE DOOR SUPPLY Pusher Springs, Galv, Length 27 In, PR (SPG27)
- AMERICAN GARAGE DOOR SUPPLY Door Pull Strap, 2 In x 24 In (TD-PLW224)
- American Garage Door Supply Garage Door Hinges