Shop All Garage Door Hinges
American Garage Door Supply
Extension Spring, 150 lb, 8 ft. Door, PK2
Mfr # SPGE-27X48-150
Zoro # G5005393
original price:
$110.99
11% off
new price: $98.65
/pk 2, $49.33/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 150 lb Pull
- Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends
- For Use With Mfr. Model Number 8 ft High Garage Doors
- For Use With 8 ft High Garage Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # SPGE-27X48-150
- Zoro # G5005393
- Country of Origin United States
- Category Garage Door Hinges
Details
Type | 150 lb Pull |
Item | Garage Door Extension Spring |
Includes | Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends |
For Use With Mfr. Model Number | 8 ft High Garage Doors |
For Use With | 8 ft High Garage Doors |
Description
Garage Door Extension Spring, Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends, For Use With Mfr. Model Number 8 ft High Garage Doors, Type 150 lb Pull, For Use With 8 ft High Garage Doors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0114)
- STRYBUC Single Arm Casement Operator (36-128-1E)
- KWIKSET Handleset Sex Nut Set And Wood Screw, Satin Brass Blackened (88322-5)
- SCHLAGE COMMERCIAL Satin Chrome Passage A10PLY626 (A10PLY626)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum, 3 In Diameter, PR (TD-CDT3PR)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS312)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/2 SJEO, L 4 ft (CCD420-2)
- AMERICAN GARAGE DOOR SUPPLY Bottom Bracket Assembly, 2 to 3 In, PR (HBS3U)
- AMERICAN GARAGE DOOR SUPPLY Rim Cylinder, With Keys (LRC10)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 3 In Brush (BPS33-12)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 03, PK2 (JB-3)
- American Garage Door Supply Garage Door Hinges