Shop All Garage Door Hinges
American Garage Door Supply
Extension Spring, 110 lb, 8 ft. Door, PK2
Mfr # SPGE-27X48-110
Zoro # G5005357
original price:
$98.93
26% off
new price: $72.45
/pk 2, $36.23/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8 ft High Garage Doors
- For Use With Mfr. Model Number 8 ft High Garage Doors
- Includes Dasma Color Code White, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends
- Type 110 lb Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # SPGE-27X48-110
- Zoro # G5005357
- Country of Origin United States
- Category Garage Door Hinges
Details
For Use With | 8 ft High Garage Doors |
Item | Garage Door Extension Spring |
For Use With Mfr. Model Number | 8 ft High Garage Doors |
Includes | Dasma Color Code White, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends |
Type | 110 lb Pull |
Description
Garage Door Extension Spring, Includes Dasma Color Code White, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends, For Use With Mfr. Model Number 8 ft High Garage Doors, Type 110 lb Pull, For Use With 8 ft High Garage Doors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM356 - 2 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM356X144)
- PRIME-LINE Mill Aluminum 5/16 in. W X 3/4 in. L Screen Frame Kit 1 pk (PL7805)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in, Load Capacity: 500 lb (G-010)
- ATTWOOD SL35405 Gas Spring 8.46 Extended, 12.04 Compressed, 40 lbs. (SL35-40-5)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, Gray, 100 ft. Rolls (WRJR-G-R)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H414)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H411)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 1-1/2 In Brush (BP4125-8)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 10, PK2 (JB-10)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 80 lb, 8 ft. Door, PK2 (SPGE-27X48-80)
- PRIME-LINE Hinge Garage Door #3 (GD52106)
- American Garage Door Supply Garage Door Hinges