Shop All Garage Door Hinges
American Garage Door Supply
Exhaust Port, Latching 3 In, 1/4 In. Doors
Mfr # EL314
Zoro # G2935012
original price:
$86.19
31% off
new price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Up to 1/4 in Doors
- Type Latching 3 in
- Includes Back Plate; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # EL314
- Zoro # G2935012
- Country of Origin China
- Category Garage Door Hinges
Details
Material | Aluminum |
For Use With | Up to 1/4 in Doors |
Item | Aluminum Exhaust Port |
Type | Latching 3 in |
Includes | Back Plate; Mounting Hardware |
Description
Aluminum Exhaust Port, Latching 3 in, Aluminum, For Use With Up to 1/4 in Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3", Rod Dia. 2.997", PK5 (2HZX8)
- LUCKY LINE Key Chain, Black, 5 PK (4612005)
- PROSOURCE Door Latch Psh Btn Kyd White (47015-UKW-PS)
- MSI Durango Cream Split Face Ledger Panel 6" X 24" Travertine Wall Tile, 8PK (ZOR-PNL-0085)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Plug, With Rubber Stopper (AHP-10)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/2 SJEO, L 4 ft (CCD420-2)
- AMERICAN GARAGE DOOR SUPPLY Rolled Weatherseal, White, 150 ft (CS-RDS258W-R)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1 In Brush (BP4121-12)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 160 lb, 7 ft. Door, PK2 (SPGE-25X42-160)
- AMERICAN GARAGE DOOR SUPPLY Pusher Springs, Galv, Length 27 In, PR (SPG27)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS312)
- American Garage Door Supply Garage Door Hinges