Shop All Garage Door Hinges
American Garage Door Supply
Exhaust Port, 4 In ID, For 3 In Doors
Mfr # EL43
Zoro # G7405605
original price:
$268.16
15% off
new price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latching and Mounting Hardware
- For Use With 3 in Garage Doors
- For Use With Mfr. Model Number 3 in Garage Doors
- Type 4 in ID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # EL43
- Zoro # G7405605
- Country of Origin Canada
- Category Garage Door Hinges
Details
Includes | Latching and Mounting Hardware |
For Use With | 3 in Garage Doors |
Item | Exhaust Port |
For Use With Mfr. Model Number | 3 in Garage Doors |
Type | 4 in ID |
Description
Exhaust Port, Includes Latching and Mounting Hardware, For Use With Mfr. Model Number 3 in Garage Doors, Type 4 in ID, For Use With 3 in Garage Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Push Plate Switch, Narrow (PPH-50)
- KIPP Spring plungers plastic, slotted, POM ball (K0311.06)
- PANACEA HOOK ANGLED FORGED 12"" (89412)
- EKENA MILLWORK 3"W x 3 1/2"D x 6"H Small Lawson Wood Corbel, Rubberwood (CORW03X03X06LWRW)
- AMERICAN GARAGE DOOR SUPPLY Air Switch, 3 Wire, NO/NC Contacts, Plastic (PSE30P)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum, 3 In Diameter, PR (TD-CDT3PR)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum Set, Vert, 650 lb Per Drum, PR (1100-18S)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 2 In Door, Steel, PK4 (TD-RW200S)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, SS, Size 04, PK2 (JBS-04)
- AMERICAN GARAGE DOOR SUPPLY Rim Cylinder, With Keys (LRC10)
- AMERICAN GARAGE DOOR SUPPLY Outside T Handle, Chrome, 5/16 x 4-1/2 In (LDTH516)
- American Garage Door Supply Garage Door Hinges