Shop All Garage Door Brackets
American Garage Door Supply
Door Roller, 9 In., Dia. 3 In., PK4
Mfr # R3197
Zoro # G2604463
original price:
$94.39
46% off
new price: $50.85
/pk 4, $12.71/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mill
- For Use With Fits 3" Overhead Garage Door Track
- Material Steel
- Type Long Stem
- Length (In.) 9.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # R3197
- Zoro # G2604463
- Country of Origin China
- Category Garage Door Brackets
Dimensions
Length (In.) | 9.64" |
Roller Width/Dia. (In.) | 3 in |
Outside Dia. | 2-3/4" |
Shaft Length | 9 in |
Details
Item | Garage Door Roller |
Finish | Mill |
For Use With | Fits 3" Overhead Garage Door Track |
Material | Steel |
Type | Long Stem |
Number of Wheels | 1 |
Bearings | Steel 10 Ball |
Construction | Steel |
Description
Garage Door Roller, Long Stem, Steel, Mill Finish, Shaft Length 9 in, Roller Width/Dia. (In.) 3 in, Steel 10 Ball Bearings, Number of Wheels 1, Steel, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY S Hook, Brass, PK100 (23305)
- EZ SHIM Shims 4In Hinge Gray (HS400BP)
- RANDALL 4' x 7" Wide x 1/2" High Corrugated Threshold (4 FT A-82)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- AMERICAN GARAGE DOOR SUPPLY Inside Slide Lock, Commercial, Stainless (LIU-SS)
- AMERICAN GARAGE DOOR SUPPLY Inside Lock Mechanism (LI3)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 2 In., PK4 (R2147)
- AMERICAN GARAGE DOOR SUPPLY Top Roller Bracket, PK2 (HTUS)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 In., Dia. 3 In., PK4 (R3177)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7In., Dia. 3 In., PK4 (RMSBL3197)
- AMERICAN GARAGE DOOR SUPPLY High Lift Drum, 4 In Keyed, PK2 (400-54S)
- American Garage Door Supply Garage Door Brackets